Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/16in Cr-Mo Impact Socket
- Mfr # 464034
- Zoro # G223583714
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464034
- Zoro #
- G223583714
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/16 Inch Size 1/2 Inch Drive High-Strength CR-Mo Steel Durable Design - 464034 Impact Socket This 6-point impact socket is built for professional technicians who need consistent fit, strength, and fast identification in a busy tool setup. The 1 1/16 inch size and 1/2 inch drive configuration supports common impact applications where secure engagement and torque transfer matter. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and a strong inner core designed for long-term professional use. Key Benefits 6-point impact design helps reduce fastener rounding under high torque loads. 1/2 inch drive and 46mm length fit many impact tool setups. Chromium Molybdenum alloy steel provides strength, durability, and corrosion resistance. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating helps protect the socket during heavy shop use. Permanently stamped size markings support fast selection and organized tool storage. SKU: 464034. Designed and made for professional-grade performance, this socket focuses on dependable engagement, clear identification, and durable construction. The CR-Mo steel build, heat-treated strength, and protective black oxide finish help it hold up in demanding environments while maintaining consistent fit and function over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.