Shop GENIUS TOOLS
Create Account
1 in Dr. 33mm Deep Impact Socket
- Mfr # 849533
- Zoro # G325062292
product price:Â
$
36.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849533
- Zoro #
- G325062292
- UPC #
- 193016836074
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 33mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 849533 Deep Impact Socket This 33mm deep impact socket is built for high-torque fastening with impact tools where strength, fit, and longevity matter. The 6-point design helps deliver solid engagement on fasteners while supporting consistent torque transfer. Made from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it's designed for durability and corrosion resistance in demanding shop conditions. Clear size stamping supports faster tool selection and better organization. Key Benefits 33mm 6-point impact socket for secure fastener engagement and reduced rounding. 1 inch drive size supports heavy-duty torque applications with compatible tools. Deep 90mm (3.54 inch) length reaches recessed fasteners and extended studs. Chromium Molybdenum alloy steel construction delivers high strength and durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and adds durable surface protection. Stamped size markings provide permanent, easy identification for quicker tool organization. Designed for professional technicians, it's engineered for long-term performance under repeated heavy use where impact-rated reliability is required.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.