Shop GENIUS TOOLS
Create Account
1 in Dr. 1-13/16 in Impact Socket
- Mfr # 867058
- Zoro # G625062183
product price:Â
$
38.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 867058
- Zoro #
- G625062183
- UPC #
- 193016836456
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1-13/16 Inch Size 1 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 867058 Impact Socket SKU: 867058. This 6-point impact socket is built for 1-inch drive tools and sized at 1-13/16 inch. With a 70mm (2.76 inch) overall length, it balances reach and control for demanding fastening work where high torque and durability matter. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and a strong inner core for long-term professional use. Key Benefits 6-point impact design increases fastener contact to reduce rounding under torque. 1-inch drive size suits heavy-duty impact tools and high-load applications. 1-13/16 inch socket size supports consistent fit on matching fasteners. CR-Mo alloy steel construction provides high strength and durability with anti-corrosion resistance. Oil-quenched heat treatment improves toughness for demanding professional service conditions. Matte black oxide coating adds wear resistance and helps protect against corrosion. Stamped size markings provide permanent, quick identification for better tool organization. It is a practical choice when you need a durable, clearly marked impact socket built for repeated, heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.