Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1in Deep Impact Socket
- Mfr # 569532
- Zoro # G123584019
original price:Â $95.64 , new price: $86.08 , 10 percent off
new price:Â
$
86.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569532
- Zoro #
- G123584019
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 5 Spline Size 1 Inch Drive Deep CR-Mo Steel Heavy Duty - 569532 Impact Socket This #5 spline drive 1 inch deep impact socket is built for high-torque impact work where fastener engagement and strength matter. The deep profile helps reach recessed hardware while maintaining a secure fit under load. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with durability and anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment support long service life in demanding shop environments. Key Benefits #5 spline drive deep impact socket design supports high torque with reduced slippage. 1 inch drive size suits heavy-duty impact applications and professional tool systems. 100mm (3.94 inches) overall length improves access in deeper or recessed areas. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment provides a tough exterior and a strong inner core. Matte black oxide coating adds protection and supports long-term professional use. Permanently stamped size markings improve identification and toolbox organization efficiency. Engineered to meet or exceed ANSI standards, this impact socket is designed for professional technicians who rely on consistent fit and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.