Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/8in 12-pt. Hand Socket
- Mfr # 473836
- Zoro # G623581013
original price:Â $7.32 , new price: $6.59 , 9 percent off
new price:Â
$
6.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473836
- Zoro #
- G623581013
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/8 Inch 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 473836 Hand Socket This 1/2in drive hand socket is built for dependable fastening on 1 1/8in hex hardware, using a 12-point profile for confident engagement. With a 46mm (1.81in) overall length, it balances access and control for day-to-day service work where strength and repeatable fit matter. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability while offering anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps the socket maintain a clean, professional surface over time. Key Benefits 1/2in drive, 1 1/8in size with 12-point hand-socket configuration. 46mm (1.81in) overall length supports access in tighter working areas. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Anti-corrosive material properties help withstand harsh shop and field environments. Chrome polished finish is tough, smooth, and resistant to corrosion. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for professional-grade fit and performance. SKU: 473836. The combination of durable alloy steel construction, clear stamped sizing, and corrosion-resistant chrome finish supports consistent performance in demanding tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.