Shop GENIUS TOOLS
Create Account
3/4in Dr. 72mm Hand Socket
- Mfr # 625272
- Zoro # G223581116
product price:Â
$
149.24
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625272
- Zoro #
- G223581116
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 72mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 625272 Hand Socket This 72mm hand socket is built for 3/4 inch drive applications where strength, fit, and long-term durability matter. Manufactured from Chromium Molybdenum Alloy Steel, it provides high strength with anti-corrosive properties suited to demanding work conditions. With a 90mm (3.54 inches) overall length, it balances reach and control for stable handling. The chrome polished finish supports corrosion resistance, while permanently stamped size markings improve identification and organization in professional tool storage. Key Benefits 3/4 inch drive 72mm hand socket supports heavy-duty fastening applications. 90mm overall length balances reach, leverage, and controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help withstand harsh shop and jobsite environments. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings improve quick identification and tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians and built for long service life, this socket combines durable materials, clear size identification, and a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.