3/8in Dr. 7mm Deep Hand Socket 12 Point
- Mfr # 336307
- Zoro # G623581839
product price:Â
$
3.39
/ea
Sold in multiples of 2 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 336307
- Zoro #
- G623581839
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7mm 3/8 Inch Drive 12-Point Chrome Finish - 336307 Deep Hand Socket This 7mm deep hand socket is built around a 3/8in drive and a 12-point profile for consistent fastener engagement. With a 63mm (2.48 in.) overall length, it provides added reach while keeping handling straightforward in a professional tool setup. Constructed from Chromium-vanadium steel alloy and finished in chrome polish, it is designed for strength, durability, and corrosion resistance. Clearly stamped size markings support quick identification during tool selection and organization. Key Benefits 7mm 12-point socket profile helps maintain grip and reduces slippage. 3/8in drive size pairs with common ratchets and extensions for versatility. Deep 63mm (2.48 in.) length improves access to recessed fasteners. Chromium-vanadium steel alloy supports high strength and long service life. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings stay readable for fast, accurate tool identification. Meets or exceeds ANSI standards for dependable performance and consistency. The combination of a deep profile, durable alloy construction, and corrosion-resistant finish makes it a reliable choice for long-term, heavy-use socket work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.