Shop GENIUS TOOLS
Create Account
3/8in Dr. E-16 Star E-Type Hand Socket
- Mfr # 353516
- Zoro # G423580568
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353516
- Zoro #
- G423580568
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-16 Size 3/8 Inch Drive Durable Chrome Finish - 353516 Professional Hand Socket This professional E-Star hand socket is built for controlled, by-hand handling and dependable engagement. The E-16 size with a 3/8 inch drive and compact 28mm (1.1 inch) overall length supports work in tighter spaces while maintaining a precise fit. Constructed from Chromium-vanadium Steel Alloy, it delivers high strength and durability with anti-corrosive properties. A knurl grip improves handling, and the size is permanently stamped for quick identification in your tool set. Key Benefits E-16 E-Star hand socket profile supports secure fit and reliable engagement. 3/8 inch drive and 28mm length fit compact spaces efficiently. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Knurl grip improves control for comfortable, confident hand handling. Permanently stamped size marking speeds selection and tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.