Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/8in Cr-Mo Thin wall Impact Socket
- Mfr # 463836
- Zoro # G823583695
original price:Â $11.61 , new price: $10.45 , 9 percent off
new price:Â
$
10.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463836
- Zoro #
- G823583695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/8 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum (CR-Mo) - 463836 Impact Socket Designed for professional technicians, this 1/2 inch drive impact socket pairs a 1 1/8 inch size with a thin wall profile for improved access where clearance is limited. The 46mm (1.81 inch) overall length helps keep the setup compact while maintaining strength. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating are used to create a tough exterior and a strong inner core for long-term, heavy-use performance. Key Benefits Thin wall impact design improves access in tight spaces without compromising strength. Chrome Molybdenum Alloy Steel (CR-Mo) supports high torque and durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist corrosion in demanding shop environments. 46mm (1.81 inch) overall length supports control and accessibility in compact setups. Permanently stamped size markings enable fast identification and better tool organization. SKU 463836 is built as a professional-grade impact socket intended to perform over a lifetime of heavy use. With clearly stamped sizing, durable CR-Mo construction, and ANSI-compliant design, it fits well into organized tool systems where reliability and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.