Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 7/8in Impact Socket
- Mfr # 665292
- Zoro # G923582772
product price:Â
$
184.25
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665292
- Zoro #
- G923582772
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 7/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665292 Impact Socket Built for high-torque impact applications, this 3/4in drive 2 7/8in impact socket is engineered for demanding, professional work. The socket is manufactured from Chromium Molybdenum Alloy Steel (CR-Mo) to deliver strength, durability, and resistance to corrosion in repeated use. With an overall length of 90mm (3.54 inches), it balances reach and control while staying compact enough for common heavy-duty fastening setups. Clear, permanently stamped size markings support faster identification and better tool organization in busy environments. Key Benefits 3/4in drive impact socket designed for high-torque, heavy-duty fastening work. 2 7/8in socket size supports consistent fitment in professional impact applications. CR-Mo alloy steel construction provides high strength and long service life. Anti-corrosive material properties help withstand harsh shop and jobsite conditions. Oil-quenched heat treatment increases core strength for sustained impact performance. Matte black oxide finish creates a tough exterior suited to repeated tool use. Permanently stamped size markings improve tool organization and quick identification. For inventory control and ordering accuracy, reference SKU 665292 when matching the size, drive, and finish to your existing impact setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.