Shop GENIUS TOOLS
Create Account
1/2in Dr. 23mm Cr-Mo Thin wall Impact Socket
- Mfr # 443823
- Zoro # G523582219
product price:Â
$
7.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443823
- Zoro #
- G523582219
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 23mm Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 443823 Impact Socket This 23mm thin wall impact socket is built for 1/2 inch drive impact use where clearance is limited and torque demands are high. The thin wall profile helps reach fasteners in tighter access points without sacrificing strength. Made from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is engineered for long-term durability, corrosion resistance, and dependable performance in professional service environments. Overall length is 42mm (1.65 inches) for compact handling. Key Benefits 23mm thin wall impact socket fits 1/2 inch drive impact tools. 42mm (1.65 inch) overall length improves access in tight spaces. Chromium Molybdenum alloy steel delivers high strength and durability. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating helps resist corrosion and wear over time. Stamped size markings provide quick, permanent identification during tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU 443823 is designed and made for professional technicians who rely on consistent fit and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.