1/2in Dr. 1 3/16in Cr-Mo Deep Impact Socket
- Mfr # 467838
- Zoro # G423583484
original price:Â $18.76 , new price: $16.88 , 10 percent off
new price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 467838
- Zoro #
- G423583484
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 3/16 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467838 Deep Impact Socket This 1 3/16in deep impact socket is built for high-torque fastening with impact tools. The 6-point opening is designed to seat securely on fasteners, helping reduce rounding compared with less secure contact patterns. Made from Chromium Molybdenum alloy steel, it focuses on strength, durability, and anti-corrosive properties. A matte black oxide coating and oil-quenched heat treatment support a tough exterior with a strong inner core for long-term professional use. Key Benefits 6-point deep impact design helps maintain grip and reduce fastener rounding. 1/2in drive size supports common impact tool and ratchet setups. 78mm (3.07in) overall length reaches recessed fasteners more easily. Chromium Molybdenum alloy steel delivers high strength and durability. Matte black oxide finish adds corrosion resistance and reduces surface wear. Oil-quenched heat treatment improves core strength for heavy-duty service life. Permanently stamped size markings speed identification and tool organization. SKU: 467838. Its materials, heat treatment, and clear size identification make it a reliable choice for professional technicians who expect repeatable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.