1/2in Dr. 10mm Cr-Mo Impact Socket
- Mfr # 444010
- Zoro # G323581788
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444010
- Zoro #
- G323581788
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 10mm 1/2 Inch Drive CR-Mo Steel Durable Heavy-Duty - 444010 Impact Socket This 10mm impact socket with a 1/2 inch drive is built for high-torque fastening and removal tasks where a secure fit and strength matter. Its compact 38mm (1.5 inch) overall length helps when working around tight clearances while keeping the tool stable on the fastener. Made from Chromium Molybdenum alloy steel, it's designed for strength and durability, with anti-corrosive properties to support long-term service. The matte black oxide finish and heat treatment process are intended to provide a tough exterior and strong inner core for demanding professional use. Key Benefits 1/2 inch drive, 10mm impact socket suited to high-torque applications. 38mm overall length improves access in tight spaces and confined areas. Chromium Molybdenum alloy steel construction supports strength and durability. Anti-corrosive material properties help maintain performance over extended use. Heat treated through oil quenching for a tough exterior and core strength. Matte black oxide coating helps protect the surface during heavy-duty work. Stamped size markings provide permanent, easy identification for tool organization. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.