Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm Impact Socket
- Mfr # 413824
- Zoro # G423582944
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413824
- Zoro #
- G423582944
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413824 Impact Socket This 24mm, 6-point impact socket is built for consistent torque transfer and secure fastener engagement. With a 1/2in drive and 38mm (1.5in) overall length, it fits compact work areas while maintaining the strength expected from a professional impact-rated socket. Designed for longevity in demanding environments, it features heat treatment through oil quenching and a matte black oxide coating for a tough exterior. Stamped size markings support faster identification and better tool organization in busy shops. Key Benefits 24mm 6-point profile grips fasteners securely to help reduce rounding. 1/2in drive size suits common impact tools and professional ratchets. 38mm (1.5in) overall length supports access in tighter working spaces. Made from Chromium-vanadium steel alloy for strength and anti-corrosive performance. Oil-quenched heat treatment improves core strength for heavy-duty professional use. Matte black oxide coating adds a durable exterior for impact applications. Size is permanently stamped for quick identification and cleaner tool organization. The combination of impact-ready design, clear size marking, and durable construction supports reliable performance across demanding service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.