Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/16in Cr-Mo Thin wall Impact Socket
- Mfr # 463838
- Zoro # G023584362
original price:Â $10.48 , new price: $9.43 , 10 percent off
new price:Â
$
9.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463838
- Zoro #
- G023584362
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/16 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable CR-Mo - 463838 Impact Socket SKU: 463838. This thin wall impact socket is built for 1/2 inch drive impact use where clearance matters without sacrificing strength. The 1 3/16 inch size is permanently marked for fast identification and consistent organization in busy professional toolboxes. Manufactured from Chromium Molybdenum (CR-Mo) alloy steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching, combined with a matte black oxide coating, supports a tough exterior and strong core for long-term service. Key Benefits Thin wall profile helps reach fasteners in tighter, restricted access areas. Chromium Molybdenum alloy steel supports high strength under repeated impact loads. Oil-quenched heat treatment increases toughness for professional, heavy-use environments. Matte black oxide coating adds a durable exterior and helps resist corrosion. Overall length 46mm (1.81 inches) balances access, control, and strength. Permanently stamped size markings improve organization and quick socket selection. Designed and made for professional technicians, this impact socket focuses on durability, identification, and dependable performance. Its CR-Mo construction, heat treatment, and black oxide finish support consistent results on demanding jobs, while the thin wall design improves access where standard impact sockets may not fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.