Shop GENIUS TOOLS
Create Account
1/2in Dr. 19/32in Cr-Mo Deep Impact Socket
- Mfr # 467819
- Zoro # G323584482
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467819
- Zoro #
- G323584482
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 19/32 Inch, 1/2 Inch Drive, Chrome Molybdenum Steel, Heavy-Duty Performance - 467819 Impact Socket This 19/32 inch deep impact socket is built for 1/2 inch drive impact applications where strength, fit, and durability matter. The 6-point profile helps keep contact on fastener flats to reduce rounding under load, while the deep length supports access to recessed fasteners. Constructed from chromium molybdenum alloy steel and finished in a matte black oxide coating, it's designed for heavy-duty service. Permanently stamped size markings improve identification in toolboxes and carts, keeping organization simple during repetitive work. Key Benefits 19/32 inch 6-point design supports secure engagement and torque transfer. 1/2 inch drive with 78mm overall length reaches deeper fasteners. Chrome molybdenum alloy steel provides high strength for impact use. Oil-quenched heat treatment improves toughness and long-term durability. Matte black oxide coating adds corrosion resistance and a durable exterior. Stamped size markings deliver quick identification and better tool organization. Meets or exceeds ANSI standards for consistent professional performance. SKU: 467819. Its material choice, heat treatment, and 6-point geometry make it a dependable option for repeated impact service without sacrificing identification or organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.