Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in Swivel Deep Impact Socket
- Mfr # 480030D
- Zoro # G423578756
original price:Â $26.51 , new price: $23.86 , 10 percent off
new price:Â
$
23.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480030D
- Zoro #
- G423578756
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Deep Swivel 1/2 Inch Drive Heavy Duty - 480030D Impact Socket SKU: 480030D. This 1/2in drive, 13/16in deep swivel impact socket is built for professional service where access and durability matter. The swivel design supports a full range of motion to reach fasteners in tight, obstructed, or offset positions. Manufactured from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is engineered for strength, corrosion resistance, and long-term performance. An overall length of 97mm (3.82in) adds reach while maintaining control, and permanently stamped sizing helps with quick identification in the toolbox. Key Benefits Deep swivel impact design provides full range of motion in tight spaces. 1/2in drive with 13/16in size supports common heavy-duty service tasks. 97mm (3.82in) overall length improves reach without sacrificing maneuverability. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment creates tough exterior with strong, resilient inner core. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped size markings simplify organization and speed up socket selection. Built to meet or exceed ANSI standards, this swivel deep impact socket is designed for repeated professional use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.