Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 9/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695250
- Zoro # G423580605
original price:Â $20.28 , new price: $18.25 , 10 percent off
new price:Â
$
18.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695250
- Zoro #
- G423580605
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 9/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695250 Professional Impact Socket This 3/4 inch drive, 1 9/16 inch impact socket is built for heavy-duty fastening where strength, fit, and durability matter. The thin wall profile helps when clearance is limited, while the 12-point design supports secure engagement on compatible fasteners. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for long service life in professional environments. The socket is heat treated through oil quenching and meets or exceeds ANSI standards for consistent performance. Key Benefits 3/4 inch drive impact socket with 1 9/16 inch size and 12-point profile. Thin wall design helps access tight spaces without sacrificing impact strength. Chromium Molybdenum Alloy Steel construction for high strength and durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds anti-corrosive protection for jobsite use. Permanently stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for professional-grade performance expectations. Overall length is 58mm (2.28 inches), balancing compact reach with robust impact-ready construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.