Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/16in Impact Socket
- Mfr # 493838
- Zoro # G623582508
original price:Â $8.42 , new price: $7.58 , 9 percent off
new price:Â
$
7.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493838
- Zoro #
- G623582508
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493838 Impact Socket This 1 3/16in 6-point impact socket is built for consistent torque transfer on fasteners while reducing the chance of rounding. The 1/2in drive size and compact 46mm (1.81in) overall length help it fit common impact applications where control and access matter. Designed for professional technicians, it features a heat-treated, oil-quenched construction and a matte black oxide coating for a tough exterior and strong inner core. Permanent size stamping supports faster identification and cleaner tool organization in busy shops. Key Benefits 6-point impact design grips fasteners securely to reduce rounding under load. 1/2in drive and 46mm length balance access, reach, and control. Heat treated through oil quenching for a durable exterior and strong core. Matte black oxide coating helps maintain a tough, wear-resistant finish. Sizes are stamped permanently for quick identification and better organization. Meets or exceeds ANSI standards for dependable performance and safety expectations. Built as a professional-grade hand tool, this socket focuses on durability, fastener engagement, and shop efficiency. The combination of 6-point geometry, clear size markings, and a hardened construction supports repeated heavy use while keeping your workflow organized and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.