Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm(12pt.) Thin Wall Impact Socket
- Mfr # 453824
- Zoro # G623580733
original price:Â $7.82 , new price: $7.04 , 9 percent off
new price:Â
$
7.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453824
- Zoro #
- G623580733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453824 Impact Socket This 24mm thin wall impact socket is built for tight-clearance fastening where a standard wall socket may not fit. The 12-point design helps seat securely on compatible fasteners while supporting efficient torque transfer when used with an impact-rated 1/2in drive tool. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched construction with a matte black oxide coating provides a tough exterior and reinforced core strength for long-term professional service. Key Benefits Thin wall profile improves access in tight spaces and close-clearance assemblies. 24mm, 12-point configuration supports secure engagement and reliable torque transfer. 1/2in drive size and 44mm overall length suit common impact setups. CR-Mo alloy steel construction delivers high strength and long-term durability. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance for demanding shop environments. Permanently stamped size markings simplify identification and tool organization. SKU: 453824. Designed for professional technicians, this thin wall impact socket supports heavy, repeated use while maintaining consistent fit, finish, and identification over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.