Shop GENIUS TOOLS
Create Account
#5 Spline Drive 29mm Impact Socket
- Mfr # 547029
- Zoro # G723582316
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547029
- Zoro #
- G723582316
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 29mm Spline 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 547029 impact socket This 29mm #5 spline drive impact socket is built for professional technicians who rely on consistent fit and strength under impact use. Its 1/2 inch drive format pairs with common impact tools, while the 70mm overall length supports controlled access and handling. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and durability with anti-corrosive properties. A matte black oxide coating and heat treatment through oil quenching help deliver a tough exterior with a strong inner core for long service life. Key Benefits #5 spline drive 29mm impact socket designed for high-torque impact applications. 70mm overall length balances reach and control in tight working areas. Chromium Molybdenum Alloy Steel construction for strength, durability, and corrosion resistance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect against wear and jobsite conditions. Permanently stamped size markings for quick identification and better tool organization. SKU 547029 is made for long-term, heavy-use environments where socket strength, clear size identification, and reliable manufacturing standards matter. With professional-grade construction and durable surface protection, it fits cleanly into an organized impact-socket setup without adding complexity to your workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.