Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Impact Socket
- Mfr # 493820
- Zoro # G123578872
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493820
- Zoro #
- G123578872
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/8 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493820 Impact Socket This 1/2in drive 5/8in impact socket is built for high-torque fastening and removal where strength and consistent fit matter. With a compact 38mm (1.5in) overall length, it offers controlled handling in tight working areas while staying compatible with common 1/2in drive impact tools. Engineered from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it's designed for long service life with anti-corrosive properties. Permanently stamped size markings help keep sets organized and reduce time spent searching for the correct socket. Key Benefits 1/2in drive, 5/8in impact socket designed for high-torque applications. 38mm (1.5in) overall length balances reach, control, and accessibility. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating supports wear resistance in demanding shop environments. Permanently stamped size markings improve tool organization and quick identification. Designed and made for professional technicians, this impact socket is built to hold up under repeated heavy use. It supports reliable sizing, durable construction, and easy identification-practical details that matter when the job demands speed, consistency, and confidence in your tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.