Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448510
- Zoro # G323583034
original price:Â $15.15 , new price: $10.18 , 32 percent off
new price:Â
$
10.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448510
- Zoro #
- G323583034
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 10mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448510 Impact Socket Built for tight-clearance fastening, this 10mm deep thin wall impact socket combines a 12-point profile with a 1/2in drive for use in demanding shop environments. The deep length helps reach recessed fasteners while the thin wall design improves access where space is limited. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished in a matte black oxide coating to support long service life under professional use. Key Benefits Thin wall design helps access fasteners in tighter clearances and confined spaces. 10mm, 12-point profile supports secure engagement for many common fastener heads. 1/2in drive size fits standard impact tools and professional shop setups. Deep length of 85mm (3.35in) reaches recessed or extended fasteners. Chromium Molybdenum Alloy Steel provides high strength, durability, and anti-corrosion properties. Oil-quenched heat treatment and matte black oxide coating enhance toughness and wear resistance. Stamped size markings offer permanent, quick identification for faster tool organization. Designed to meet or exceed ANSI standards, this socket is intended for professional technicians who need consistent performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.