Shop GENIUS TOOLS
Create Account
3/4in Dr. 1in(12 pt.) Thin Wall Impact Socket
- Mfr # 695232
- Zoro # G723581043
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695232
- Zoro #
- G723581043
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 Inch 12-Point Thin Wall 3/4 Inch Drive Chrome Molybdenum (CR-Mo) - 695232 Impact Socket This 3/4-inch drive impact socket is built for professional service work where strength, fit, and clear sizing matter. The thin wall profile helps reach fasteners in tighter clearances while maintaining the durability expected from an impact-rated socket. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), it is designed for high strength and long-term use. A heat treatment process through oil quenching and a matte black oxide coating support a tough exterior and strong core performance. Key Benefits Thin wall 1-inch socket reaches tight spaces without sacrificing impact strength. 12-point opening supports secure engagement and efficient positioning on compatible fasteners. Chrome molybdenum alloy steel construction delivers high strength and durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating provides durable protection with anti-corrosive properties. Stamped size markings stay readable for fast, permanent socket identification. Meets or exceeds ANSI standards for professional-grade performance expectations. Overall length is 54mm (2.13 inches), keeping the socket compact for controlled handling and access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.