Shop GENIUS TOOLS
Create Account
1/2in Dr. 27mm Cr-Mo Deep Impact Socket
- Mfr # 447827
- Zoro # G623580955
original price:Â $15.26 , new price: $13.73 , 10 percent off
new price:Â
$
13.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447827
- Zoro #
- G623580955
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 27mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447827 Impact Socket This 27mm deep impact socket is built for 1/2 inch drive impact applications where consistent fit and durability matter. The 6-point design helps maintain strong contact on fasteners, while the deep profile adds reach in tighter, recessed spaces. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and long service life. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and a strong inner core, with permanently stamped size markings for quick identification. Key Benefits 27mm 6-point impact socket helps reduce fastener rounding under torque. 1/2 inch drive and 78mm length reach recessed or hard-to-access fasteners. Chrome molybdenum alloy steel supports high strength and heavy-duty durability. Oil-quenched heat treatment improves core toughness for professional longevity. Matte black oxide coating adds a durable exterior and anti-corrosive protection. Permanently stamped size markings speed tool selection and storage organization. Designed and made for professional technicians, this deep impact socket balances strength, identification clarity, and a finish suited for demanding shop conditions. SKU 447827 delivers a dependable 27mm solution with the materials, heat treatment, and standards compliance expected in professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.