Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/8in(12 pt.) Thin Wall Impact Socket
- Mfr # 695276
- Zoro # G023584072
product price:Â
$
87.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695276
- Zoro #
- G023584072
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/8 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695276 Impact Socket Built for high-torque fastening with impact tools, this 3/4in drive thin wall impact socket is sized at 2 3/8in with a 12-point design for secure engagement. The thin wall profile helps reach fasteners in tighter clearances without sacrificing strength. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo) and heat treated through oil quenching, it's engineered for long-term durability in professional environments. A matte black oxide finish supports corrosion resistance while maintaining a tough working exterior. Key Benefits Thin wall design improves access in tight clearances around fasteners. 3/4in drive and 2 3/8in size suit heavy-duty impact applications. 12-point configuration delivers solid engagement for efficient torque transfer. CR-Mo alloy steel construction provides high strength and lasting durability. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating helps resist corrosion in demanding shop conditions. Stamped size markings stay readable for quick, permanent identification. Overall length is 80mm (3.15 inches) for balanced reach and control. SKU: 695276.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.