Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in Swivel Deep Impact Socket
- Mfr # 480031D
- Zoro # G923582710
product price:Â
$
23.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480031D
- Zoro #
- G923582710
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/8 Inch Deep Swivel 1/2 Inch Drive Heavy Duty - 480031D Impact Socket Built for professional technicians, this 1/2in drive 7/8in deep swivel impact socket is designed to handle heavy use while maintaining reliable engagement on fasteners. The swivel design helps access hard-to-reach angles without sacrificing strength. Its 97mm (3.82in) overall length adds reach for recessed hardware, while clearly stamped size markings support faster tool selection and cleaner organization in busy environments. Key Benefits Swivel deep design provides a full range of motion in tight areas. 97mm (3.82in) length improves access to recessed or hard-to-reach fasteners. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds durability and helps protect against corrosion. Permanently stamped size markings support quick identification and tool organization. SKU: 480031D. This impact socket is purpose-built for long-term professional service where durability, reach, and controlled swivel access are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.