Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Swivel Deep Impact Socket
- Mfr # 480011MD
- Zoro # G423584009
original price:Â $20.79 , new price: $18.71 , 10 percent off
new price:Â
$
18.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480011MD
- Zoro #
- G423584009
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm Deep Swivel 1/2 Inch Drive Heavy Duty - 480011MD Swivel Deep Impact Socket This 11mm deep swivel impact socket is built for 1/2 inch drive impact applications where access is limited and alignment is not always straight-on. The swivel design provides added movement to help reach fasteners in tight, hard-to-reach areas while keeping the tool engaged. Constructed from chromium-vanadium steel alloy, it is made for strength, durability, and corrosion resistance in professional environments. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term service life. Key Benefits Deep swivel design supports a full range of motion in restricted spaces. 1/2 inch drive with 11mm sizing for common professional service tasks. 97mm overall length balances reach, control, and access around obstructions. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds protection and a durable professional finish. Size markings are stamped for permanent, fast identification during tool organization. Ideal when you need impact-ready strength with the added flexibility of a swivel head for difficult angles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.