Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 15/16in Deep Impact Socket
- Mfr # 669594
- Zoro # G523582240
product price:Â
$
232.43
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669594
- Zoro #
- G523582240
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 15/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669594 Impact Socket SKU: 669594. This 3/4in drive deep impact socket is built for high-torque fastening where strength, durability, and quick size identification matter. The 2 15/16in size and 110mm (4.33in) overall length help reach deeper fasteners while keeping a secure, impact-ready fit. Made from Chromium Molybdenum alloy steel, it is designed for long service life in professional environments. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core, while stamped sizing helps keep tool sets organized and efficient. Key Benefits 3/4in drive deep impact socket suited for demanding high-torque applications. 2 15/16in size with 110mm length reaches deep-seated nuts and bolts. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh shop environments. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds toughness for lifetime professional use. Stamped size markings enable fast identification and better tool organization. Built for professional technicians, this impact socket is designed to hold up to heavy use while staying easy to identify in a busy toolbox or cart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.