Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Plain Slotted Head Driver, 60mmL
- Mfr # 4460P10
- Zoro # G723580206
product price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460P10
- Zoro #
- G723580206
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 10mm Plain Tip 1/2 Inch Drive 60mm Length Durable Construction - 4460P10 Impact Bit Socket This 1/2in drive impact bit socket slotted head driver is built for consistent torque transfer and secure engagement on plain slotted fasteners. With a 10mm plain slotted head and a compact 60mm overall length, it fits well in tight work areas while maintaining control. Constructed from Chromium Molybdenum Alloy Steel, it's engineered for high strength and durability with anti-corrosive properties. The tool is heat treated for strength and finished with a black oxide coating to handle the rigorous needs of professional technicians. Key Benefits 1/2in drive impact bit socket design delivers reliable torque transfer under load. 10mm plain slotted head driver helps maintain stable fit and control. 60mm overall length supports access in tight spaces without sacrificing handling. Chromium Molybdenum Alloy Steel provides high strength and anti-corrosive durability. Heat-treated construction improves strength for demanding professional technician requirements. Black oxide coating helps resist wear during repeated impact socket use. Stamped size markings enable fast, permanent identification for better tool organization. Made to meet or exceed ANSI standards, this driver is designed for professional-grade service and long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.