Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Star Head Driver 76mmL
- Mfr # 3476S15
- Zoro # G923581218
original price:Â $12.29 , new price: $10.36 , 15 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476S15
- Zoro #
- G923581218
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-15 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 3476S15 Star Impact Bit Socket This 3/8 inch drive T-15 star head driver is built for consistent fastener engagement and controlled torque in demanding service work. With a 76mm (2.99 inch) overall length, it balances access and stability for jobs where a compact impact bit socket is preferred. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. The size marking is stamped for quick identification, supporting better tool organization in busy professional environments. Key Benefits T-15 star impact bit socket provides secure fit and dependable torque transfer. 3/8 inch drive size supports compatibility with common professional ratchets and tools. 76mm overall length (2.99 inches) offers reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating helps resist corrosion and reduces surface wear. Stamped size markings enable fast identification and cleaner tool organization. Engineered to meet or exceed ANSI standards, this professional-grade star head driver is designed for long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.