Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hex Head Driver, 52mmL
- Mfr # 345210
- Zoro # G923580402
original price:Â $10.35 , new price: $8.73 , 15 percent off
new price:Â
$
8.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345210
- Zoro #
- G923580402
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 10mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345210 Impact Hex Bit Socket This 10mm hex head driver is a 3/8in drive impact bit socket built for consistent fit and dependable torque transfer. With a 52mm (2.05in) overall length, it balances access and control in tight or crowded work areas while maintaining a compact profile in your socket set. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for strength and durability, with anti-corrosive properties and a black oxide finish. Clear, stamped size markings support fast identification and organized storage in professional tool layouts. Key Benefits 10mm hex impact bit socket helps reduce slippage with a secure fit. 3/8in drive size supports common ratchets and impact-compatible drive systems. 52mm overall length (2.05in) provides reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat-treated for added strength, with black oxide coating for rigorous use. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size markings provide permanent, easy identification for tool organization. SKU: 345210. Professional-grade design focuses on long-term service life, reliable performance, and clear identification, making it a practical choice for technicians who depend on durable impact bit sockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.