Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Cr-Mo Impact Socket
- Mfr # 464022
- Zoro # G923583489
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464022
- Zoro #
- G923583489
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch, 1/2 Inch Drive, High-Strength CR-Mo Steel, Durable Professional Grade - 464022 Impact Socket This 11/16 inch, 6-point impact socket is built for consistent fit and torque transfer on fasteners. The 1/2 inch drive and compact 38mm (1.5 inches) overall length make it a practical size for common impact tool setups and tighter access points. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating help create a tough exterior with strong core performance suited for long-term professional use. Key Benefits 6-point 11/16 inch profile helps reduce rounding and improves fastener engagement. 1/2 inch drive fits standard impact wrenches and compatible ratchets. 38mm (1.5 inches) length supports access in compact working areas. Chromium Molybdenum alloy steel offers high strength and long wear life. Matte black oxide finish adds corrosion resistance for demanding shop environments. Oil-quenched heat treatment balances a tough exterior with strong core durability. Stamped size markings enable fast, permanent identification during tool organization. Designed for professional technicians, this socket supports heavy, repeat use where reliable fit, durable materials, and clear size identification matter day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.