Shop GENIUS TOOLS
Create Account
3/4in Dr. 11/16in Deep Impact Socket
- Mfr # 669522
- Zoro # G423583231
original price:Â $20.21 , new price: $18.19 , 10 percent off
new price:Â
$
18.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669522
- Zoro #
- G423583231
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch, 3/4 Inch Drive, High-Strength CR-Mo Steel, Durable Professional Grade - 669522 Impact Socket This 11/16in 6-point impact socket is built for 3/4in drive impact applications where consistent fit and long service life matter. With an overall length of 90mm (3.54 inches), it provides practical reach while maintaining the strength expected from a professional-grade impact socket. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, it combines high strength with anti-corrosive properties. Permanent size stamping improves tool organization and reduces time spent searching for the correct socket. Key Benefits 11/16in 6-point profile helps reduce fastener rounding under high torque. 3/4in drive size matches common heavy-duty impact tools and adapters. 90mm (3.54in) overall length balances access, clearance, and control. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance for demanding shop conditions. Stamped size markings stay readable for faster identification and organization. Designed for professional technicians, this impact socket focuses on durability, clear identification, and reliable engagement on fasteners during heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.