Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in Deep Impact Socket
- Mfr # 497826
- Zoro # G323584147
original price:Â $7.36 , new price: $6.62 , 10 percent off
new price:Â
$
6.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497826
- Zoro #
- G323584147
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 13/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497826 Professional Impact Socket SKU: 497826. This 1/2 inch drive, 13/16 inch deep impact socket is built for demanding fastening and removal work where impact-rated strength and consistent fit matter. The 78mm (3.07 inches) overall length adds extra reach compared with standard-depth sockets for improved access. Constructed from Chromium-vanadium Steel Alloy for high strength and anti-corrosive properties, it is designed to hold up under heavy use. Permanent size stamping supports fast identification in toolboxes, drawers, and carts. Key Benefits 1/2 inch drive, 13/16 inch deep impact socket for heavy-duty service. 78mm (3.07 inch) overall length helps reach recessed fasteners more easily. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating creates a tough exterior suited for impact applications. Permanently stamped size marking enables quick identification and better tool organization. Engineered for professional technicians, this deep impact socket balances durability, reach, and easy identification for efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.