Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm(12pt.) Thin Wall Impact Socket
- Mfr # 453822
- Zoro # G423582708
original price:Â $6.16 , new price: $5.54 , 10 percent off
new price:Â
$
5.54
/ea
Sold in multiples of 2 for
$11.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453822
- Zoro #
- G423582708
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453822 Thin Wall Impact Socket This 22mm thin wall impact socket is built for tight-clearance fastening where standard impact sockets may not fit. The 12-point design supports secure engagement, while the compact 42mm overall length helps keep setups short and controlled on impact tools. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and strong inner core for long-term professional use. Key Benefits Thin wall profile reaches fasteners in tighter clearances without sacrificing strength. 22mm, 12-point design delivers dependable grip for consistent impact fastening. 1/2 inch drive size suits common professional impact tools and adapters. Chromium Molybdenum alloy steel provides high strength and anti-corrosive properties. Oil-quenched heat treatment improves durability with a tough exterior and strong core. Matte black oxide coating supports long service life under demanding shop conditions. Permanently stamped size markings improve organization and quick identification. SKU 453822 is designed for professional technicians and built to perform over a lifetime of heavy use, especially where thinner walls and compact length help maintain access and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.