Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/16in Impact Swivel Socket
- Mfr # 380027
- Zoro # G923581416
original price:Â $13.33 , new price: $12.00 , 9 percent off
new price:Â
$
12.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380027
- Zoro #
- G923581416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 11/16 Inch Size 3/8 Inch Drive Heavy-Duty Design - 380027 Impact Socket Built for professional service work, this 3/8 inch drive swivel impact socket provides the added articulation needed when straight access is limited. The 11/16 inch size is clearly stamped for quick identification and long-term organization in busy toolboxes. Designed for durability, it is made from chromium-vanadium steel alloy and finished with a matte black oxide coating. Heat treated through oil quenching, it combines a tough exterior with superior inner core strength for repeated impact use in tight, hard-to-reach areas. Key Benefits Swivel head design helps access fasteners in tight, obstructed spaces. 3/8 inch drive with 11/16 inch size fits common service applications. 53mm overall length balances clearance, control, and compact tool storage. Chromium-vanadium steel alloy resists wear and supports heavy-duty durability. Oil-quenched heat treatment improves toughness for consistent impact performance. Matte black oxide coating adds corrosion resistance and a durable working surface. Size markings are stamped for permanent, fast identification during jobs. SKU: 380027. Its combination of controlled articulation, durable materials, and clear size marking supports efficient work where access and strength matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.