Shop GENIUS TOOLS
Create Account
#5 Spline Drive 22mm Impact Socket
- Mfr # 547022
- Zoro # G123579237
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547022
- Zoro #
- G123579237
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm Spline 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 547022 Impact Socket This 22mm #5 spline drive impact socket is built for high-torque fastening where durability and consistent fit matter. Designed for professional technicians, it focuses on strength, corrosion resistance, and easy size identification in busy toolboxes. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's engineered to maintain performance under repeated impact use. The overall length is 70mm (2.76 inches) for a practical balance of access and control. Key Benefits #5 spline drive 22mm impact socket handles high-torque applications with confidence. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and anti-corrosive protection. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating helps resist wear while supporting long service life. 70mm (2.76-inch) overall length balances reach and control in tight spaces. Stamped size markings provide permanent, easy identification for faster tool organization. Meets or exceeds ANSI standards for dependable performance and safe, consistent use. Built for heavy-duty professional use, this socket is intended to stay accurate, identifiable, and reliable over time, even in demanding shop conditions where tools see frequent, repeated impact cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.