Shop GENIUS TOOLS
Create Account
1/2in Dr. 36mm (12 Point) Thin Wall Deep Impact Socket
- Mfr # 448536
- Zoro # G223580553
original price:Â $30.89 , new price: $27.80 , 10 percent off
new price:Â
$
27.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448536
- Zoro #
- G223580553
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 36mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448536 Professional Impact Socket This 36mm deep thin wall impact socket is built for 1/2in drive tools and tight-clearance access. The 12-point design, deep length (85mm / 3.35in), and thin wall profile help fit fasteners where standard impact sockets can be too bulky. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it combines high strength with anti-corrosive protection. Heat treatment through oil quenching supports a durable exterior and a strong inner core for long-term professional use. Key Benefits Thin wall profile reaches fasteners in tight clearances without sacrificing strength. 36mm 12-point configuration provides secure engagement for impact-rated applications. 1/2in drive size fits common impact wrenches and ratchets. Deep length design: 85mm (3.35in) for extended fastener reach. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide finish helps resist corrosion and everyday shop wear. Stamped size marking supports quick identification and organized tool storage. The combination of CR-Mo steel, oil-quenched heat treatment, and a thin wall deep profile makes this socket a practical choice for technicians needing strength in confined spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.