Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Extra-deep Impact Socket 127mml
- Mfr # 4612722
- Zoro # G023582184
original price:Â $23.69 , new price: $21.32 , 10 percent off
new price:Â
$
21.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4612722
- Zoro #
- G023582184
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch Extra-Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 4612722 Impact Socket Designed for high-torque fastening, this 11/16 inch extra-deep impact socket pairs a 1/2 inch drive with a 6-point opening to help maintain a secure engagement on fasteners. The extended 127mm (5 inch) length improves access when standard sockets cannot reach. Built from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for strength, durability, and corrosion resistance in demanding shop conditions. Size markings are stamped for quick, permanent identification. Key Benefits 11/16 inch 6-point impact design helps reduce fastener rounding under load. 1/2 inch drive fits common impact tools and torque applications. Extra-deep 127mm (5 inch) length reaches recessed or obstructed fasteners. Chrome molybdenum alloy steel provides high strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance for professional environments. Stamped size markings stay readable for faster tool selection and organization. SKU: 4612722. Built for professional technicians who expect consistent fit, reliable strength, and durable performance in daily heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.