Shop GENIUS TOOLS
Create Account
#5 Spline Drive 15/16in Impact Socket
- Mfr # 567030
- Zoro # G723579842
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567030
- Zoro #
- G723579842
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15/16 Inch Spline, #5 Drive, Chrome Molybdenum (CR-Mo) Heavy Duty - 567030 Impact Socket This 15/16 inch impact socket is built for high-torque fastening and removal with a #5 spline drive. Constructed from chromium molybdenum alloy steel (CR-Mo), it combines strength and durability with anti-corrosive properties for dependable performance in demanding shop environments. With an overall length of 70mm (2.76 inches), it offers a practical balance of access and control. The matte black oxide coating and oil-quenched heat treatment are designed to support long service life under repeated impact use. Key Benefits #5 spline drive 15/16 inch impact socket for demanding high-torque applications. 70mm (2.76 inch) overall length balances reach, clearance, and control. Chrome molybdenum alloy steel (CR-Mo) provides high strength and durability. Anti-corrosive material properties help resist wear in harsh working conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and reduces surface wear over time. Permanent size stamping improves tool organization and quick identification. Designed to meet or exceed ANSI standards, this professional-grade impact socket is intended for technicians who rely on consistent fit and long-term durability. SKU: 567030.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.