Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448509
- Zoro # G223580355
original price:Â $11.31 , new price: $10.18 , 9 percent off
new price:Â
$
10.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448509
- Zoro #
- G223580355
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448509 impact socket This 9mm deep thin wall impact socket is built for tight-clearance fastening where a standard socket may not fit. The 12-point profile and 1/2in drive size support efficient engagement, while the deep length helps reach recessed fasteners without changing setups. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and strong inner core for long-term professional use. Key Benefits Thin wall design improves access in tight clearances without sacrificing strength. 9mm, 12-point configuration supports secure engagement and efficient fastener contact. 1/2in drive size suits common impact tools and professional socket systems. Deep 85mm (3.35in) length reaches recessed fasteners more easily. CR-Mo alloy steel provides high strength, durability, and anti-corrosive properties. Oil-quenched heat treatment and black oxide coating enhance long-term wear resistance. Permanently stamped size markings improve organization and quick identification. Made to meet or exceed ANSI standards, this socket is designed for professional technicians who need consistent performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.