Shop GENIUS TOOLS
Create Account
3/4in Dr. 18mm Impact Socket
- Mfr # 645218
- Zoro # G723584051
original price:Â $10.54 , new price: $9.49 , 9 percent off
new price:Â
$
9.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645218
- Zoro #
- G723584051
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 18mm 3/4 Inch Drive CR-Mo Steel Heavy Duty - 645218 Impact Socket This 18mm, 6-point impact socket is built for 3/4in drive tools where strength and durability matter. With a 51mm (2.01in) overall length, it delivers a compact profile while maintaining the heavy-duty construction expected from professional hand tools. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and long service life, with anti-corrosive properties to help resist wear in demanding environments. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core. Key Benefits 18mm 6-point design supports secure engagement during heavy-duty impact work. 3/4in drive size fits compatible impact tools and professional shop setups. Chromium Molybdenum alloy steel delivers high strength and long-lasting durability. Matte black oxide coating helps protect against wear and corrosion. Oil-quenched heat treatment improves toughness for consistent lifetime performance. Stamped size markings provide permanent, fast identification in tool storage. Meets or exceeds ANSI standards for dependable performance expectations. Designed and made for professional technicians, this socket focuses on durability, identification, and consistent performance under demanding use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.