Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Cr-Mo Deep Impact Socket
- Mfr # 447811
- Zoro # G023582863
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447811
- Zoro #
- G023582863
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447811, Deep Impact Socket This 11mm deep impact socket is built for professional hand tool setups that demand consistent torque transfer and long-term durability. The 6-point design helps maintain a solid engagement on fasteners, supporting reliable performance during heavy-duty impact work. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for strength, wear resistance, and anti-corrosive protection. The 1/2in drive size and 78mm (3.07in) overall length provide the reach expected from a deep socket while keeping fit and identification straightforward. Key Benefits 11mm 6-point impact profile helps reduce rounding and improves fastener contact. 1/2in drive with 78mm length supports deep access in tight assemblies. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment promotes a tough exterior and strong inner core. Matte black oxide coating adds a durable finish with anti-corrosive properties. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for quality expectations in professional use. Engineered for professional technicians and built for lifetime heavy use, this socket balances rugged materials with practical details like stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.