Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/8in(12 pt.) Thin Wall Impact Socket
- Mfr # 695252
- Zoro # G723583351
original price:Â $23.33 , new price: $21.00 , 9 percent off
new price:Â
$
21.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695252
- Zoro #
- G723583351
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/8 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695252 Impact Socket Built for high-torque fastening and removal, this thin wall impact socket combines a 3/4in drive with a 1 5/8in 12-point profile for secure engagement in tight-clearance spaces. Its 58mm (2.28in) overall length supports controlled access where larger, thicker sockets may not fit. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's engineered for strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior and a strong inner core for long-term professional service. Key Benefits Thin wall design helps reach fasteners where clearance is limited. 3/4in drive size supports impact use with high torque loads. 1 5/8in 12-point profile provides consistent engagement and torque transfer. CR-Mo alloy steel construction offers high strength and lasting durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection and helps resist corrosion. Stamped size markings provide quick, permanent identification during tool organization. SKU: 695252. Designed and made for professional technicians, it's built to withstand heavy use while maintaining reliable fit and performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.