Shop GENIUS TOOLS
Create Account
3/4in Dr. 64mm Deep Impact Socket
- Mfr # 649564
- Zoro # G223579670
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649564
- Zoro #
- G223579670
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 64mm 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 649564 Deep Impact Socket This 3/4in drive 64mm deep impact socket is built for high-torque impact applications where strength, fit, and long-term durability matter. The deep profile and 105mm overall length help reach fasteners that sit below the surface or behind surrounding components. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for demanding shop environments. Permanently stamped sizing supports quick identification during tool organization and reduces downtime when switching sockets. Key Benefits 3/4in drive deep impact design handles demanding, high-torque impact work. 64mm size supports large fasteners with clear, permanently stamped identification. 105mm overall length reaches deeper-set bolts and nuts more easily. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Matte black oxide coating helps resist corrosion in tough working conditions. Heat treated through oil quenching for tough exterior and strong inner core. Designed and made for professional technicians, this socket is intended for heavy use where reliability and consistent performance are required. Its material selection, heat treatment process, and durable finish support long service life, while the stamped sizing keeps your 3/4in impact socket set organized and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.