Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Hex Shank Bit Holder
- Mfr # 441+
- Zoro # G423582074
product price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441+
- Zoro #
- G423582074
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 11mm Hex Shank 1/2 Inch Drive Durable Construction - 441+ Professional Bit Holder This 1/2in drive bit holder is built around an 11mm hex shank interface and a compact 40mm overall length. It's designed to keep hex shank bits seated securely while you work, helping maintain control and consistency in fastening tasks. Constructed from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long service life. Key Benefits 1/2in drive bit holder with 11mm hex shank for secure bit retention. 40mm overall length keeps the setup compact and easy to maneuver. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Meets or exceeds ANSI standards for quality and performance expectations. Professional-grade design intended for technicians and long-term heavy use. SKU 441+ is a practical choice when you need a compact 1/2in drive bit holder that balances strength, corrosion resistance, and standards compliance. Its short overall length and stable bit engagement support precise, repeatable work while holding up to routine professional use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.