1/2in Dr. 1/4inHex Impact Bit Holder, 41 mmL
- Mfr # 464108
- Zoro # G423582869
original price:Â $7.82 , new price: $7.04 , 9 percent off
new price:Â
$
7.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 464108
- Zoro #
- G423582869
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 1/4 Inch Hex, 1/2 Inch Drive, 41mm Length, Heavy-Duty Steel Construction - 464108 Impact Bit Holder This 1/2in drive impact bit holder is built to accept 1/4in hex shank impact bits while keeping the connection secure and stable under load. The compact 41mm overall length helps maintain control in tight work areas without adding unnecessary bulk to your socket and impact setup. Made from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed for high strength, durability, and resistance to corrosion. Sizes are stamped for quick identification and long-term tool organization in the shop. Key Benefits 1/2in drive size fits 1/4in hex shank impact bits securely. 41mm overall length keeps the setup compact and easy to control. Chromium molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps resist corrosion. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for consistent performance and reliability. Designed for professional technicians and heavy daily use, this holder combines impact-ready construction with straightforward identification features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.