Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Hex Shank Bit Holder
- Mfr # 422+
- Zoro # G423580094
product price:Â
$
6.03
/ea
Sold in multiples of 2 for
$12.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422+
- Zoro #
- G423580094
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 11/16 Inch Size 1/2 Inch Drive Durable Construction - 422+ Bit Holder This 1/2in drive hex shank bit holder is built for secure bit retention and controlled fastening in professional hand tool setups. The 11/16in hex shank format supports stable engagement where consistent fit and repeatable results matter. With a 40mm overall length, it stays compact for tighter working areas while maintaining the strength expected from professional-grade accessories. Chromium-vanadium steel alloy construction adds high strength and durability, with anti-corrosive properties suited to demanding shop conditions. Key Benefits 1/2in drive design supports compatibility with common professional drive tools. 11/16in hex shank holder helps maintain a secure, stable bit grip. 40mm overall length improves control and access in confined spaces. Chromium-vanadium steel alloy delivers high strength for heavy-use durability. Anti-corrosive properties help resist wear from typical workshop exposure. Meets or exceeds ANSI standards for reliability and consistent performance. SKU 422+ is made for professional technicians who rely on dependable tool accessories that hold up under regular, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.