Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Hex Bit Holder, 43mmL
- Mfr # 424313
- Zoro # G523582752
product price:Â
$
8.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424313
- Zoro #
- G523582752
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 13mm Size 1/2 Inch Drive 1.7 Inch (43mm) Length Durable Construction - 424313, Hex Bit Holder Socket This 1/2in drive hex bit holder is built for holding 13mm hex shank impact bits in professional hand tool setups. Its compact 43mm overall length helps keep the assembly short and controlled while maintaining a secure fit between the drive tool and bit. Made from chromium-vanadium steel alloy, it combines strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term durability, and the stamped size marking keeps identification fast in busy tool storage. Key Benefits 1/2in drive size accepts 13mm hex shank impact bits securely. Compact 43mm overall length supports tight clearances and better control. Chromium-vanadium steel alloy provides strength and anti-corrosive durability. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating helps resist wear in daily professional use. Permanently stamped size marking simplifies identification and tool organization. Meets or exceeds ANSI standards for consistent performance expectations. Designed for professional technicians and heavy, repeat use, this bit holder focuses on fit, durability, and quick identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.